Qualfast

10mm PUSH ON SHAFT FIXING WASHER (NO CAP) - BRONZE PLATED

SKU:

QFT6456935T

MPN:

QFT-645-6935T

£22.98

Ex VAT

£27.58

Inc VAT

OUT OF STOCK

    Overview

    Fixing Washer For Shafts (Without Cap)
    Metric
    Spring Steel


    Product Specification
    Box Quantity
    250
    Brand
    Qualfast
    For nom. size
    10MM
    Hole Diameter
    9.74mm
    Material
    Spring Steel
    Surface Treatment
    Bronze Plated
    Thickness
    0.3mm
    UNSPSC Code
    31161822