SKU:
QFT6456733R
MPN:
QFT-645-6733R
£5.99
Ex VAT
£7.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Countersunk serrated lock washer external teeth DIN 6798 V Stainless steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 10.5mm |
Leading Standard | DIN 6798 V |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161822 |