Qualfast

M10 C/SUNK EXTERNAL SERRATED LOCK WASHER DIN 6798V

SKU:

QFT6456725R

MPN:

QFT-645-6725R

£81.90

Ex VAT

£98.28

Inc VAT

OUT OF STOCK

    Overview

    Countersunk Serrated Lock Washer
    Metric
    Spring Steel (350-425 HV10)
    External Teeth
    DIN 6798 V


    Product Specification
    Box Quantity
    1000
    Brand
    Qualfast
    For nom. size
    M10
    Hole Diameter
    10.5mm
    Leading Standard
    DIN 6798 V
    Material
    Spring Steel
    Thickness
    0.5mm
    UNSPSC Code
    31161822