Qualfast

M10 EXTERNAL SERRATED LOCK WASHER - A2 ST/STEEL DIN 6798A

SKU:

QFT6456803R

MPN:

QFT-645-6803R

£5.19

Ex VAT

£6.23

Inc VAT

OUT OF STOCK

    Overview

    Serrated Lock Washer
    Metric
    A2 Stainless Steel
    External Teeth
    DIN 6798A


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    For nom. size
    M10
    Grade
    A2
    Hole Diameter
    10.5mm
    Leading Standard
    DIN 6798 A
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thickness
    0.9mm
    UNSPSC Code
    31161822