SKU:
QFT6456812C
MPN:
QFT-645-6812C
£0.23
Ex VAT
£0.28
Inc VAT
21 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
For nom. size | M24 |
Grade | A4 |
Hole Diameter | 25mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 1.5mm |
UNSPSC Code | 31161822 |