Qualfast

M12x20 SLOTTED CSK SCREW BRASS Cu2/Cu3

SKU:

QFT6380173A

MPN:

QFT-638-0173A

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 963
    Material - Brass Cu2/Cu3


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Slotted
    Head Shape
    Countersunk Head
    Leading Standard
    DIN 963
    Length
    20mm
    Material
    Brass
    Surface Treatment
    Plain
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M12
    UNSPSC Code
    31161504