Qualfast

M2x10 CROSS CSK SCREW A2

SKU:

QFT6380676M

MPN:

QFT-638-0676M

£4.19

Ex VAT

£5.03

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 965-H
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    A2
    Head Shape
    Countersunk Head
    Leading Standard
    DIN 965-H
    Length
    10mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M2
    UNSPSC Code
    31161504