£2.49
Ex VAT
£2.99
Inc VAT
26 Variations Available
Product Details
Product Specification
Metric
DIN 966-Z
Material - Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Pozidriv |
Grade | A2 |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 966-Z |
Length | 12mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |