£3.49
Ex VAT
£4.19
Inc VAT
117 Variations Available
Product Details
Product Specification
Metric
Material - Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Grade | A4 |
Head Shape | Raised Cheese Head |
Leading Standard | ISO 14583 |
Length | 18mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |