Qualfast

M2x8 POZI RSD CHEESE HEAD SCREW A2

SKU:

QFT6380581K

MPN:

QFT-638-0581K

£3.19

Ex VAT

£3.83

Inc VAT

OUT OF STOCK

    Overview

    Pozi Raised Cheese Head Screw
    Metric
    DIN 7985-Z
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Pozidriv
    Grade
    A2
    Head Shape
    Raised Cheese Head
    Leading Standard
    DIN 7985-Z
    Length
    8mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M2
    UNSPSC Code
    31161504