£20.49
Ex VAT
£24.59
Inc VAT
41 Variations Available
Product Details
Product Specification
Metric Thread
DIN 553
Stainless Steel A1/A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A1/A2 |
Leading Standard | DIN 553 |
Length | 8mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |