Qualfast

M3x18 SLOTTED CHEESE HEAD SCREW A4

SKU:

QFT6380090V

MPN:

QFT-638-0090V

£25.95

Ex VAT

£31.14

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 84
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driving Features
    Slotted
    Grade
    A4
    Head Shape
    Cylindrical Head
    Leading Standard
    DIN 84
    Length
    18mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M3
    UNSPSC Code
    31161504