£2.99
Ex VAT
£3.59
Inc VAT
47 Variations Available
Product Details
Product Specification
Metric
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | TX |
Grade | A2 |
Head Shape | Raised Cheese Head |
Leading Standard | ISO 14583 |
Length | 20mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |