Qualfast

M3x25 TORX RSD CHEESE HEAD SCREW A4

SKU:

QFT6380874A

MPN:

QFT-638-0874A

£52.45

Ex VAT

£62.94

Inc VAT

OUT OF STOCK

    Overview

    Metric
    Material - Stainless Steel A4


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driving Features
    TX
    Grade
    A4
    Head Shape
    Raised Cheese Head
    Leading Standard
    ISO 14583
    Length
    25mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right
    Thread Size
    M3
    UNSPSC Code
    31161504