Qualfast

M3x50 CROSS RSD CHEESE HEAD SCREW BZP (GR-4.8)

SKU:

QFT6380517Z

MPN:

QFT-638-0517Z

£6.38

Ex VAT

£7.66

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 7985-H
    Material - Steel
    Class - 4.8


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    4.8
    Head Shape
    Raised Cheese Head
    Leading Standard
    DIN 7985-H
    Length
    50mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M3
    UNSPSC Code
    31161504