Qualfast

M3x70 SLOTTED CSK SCREW BZP(GR-4.8)

SKU:

QFT6380128H

MPN:

QFT-638-0128H

£6.38

Ex VAT

£7.66

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 963
    Material - Steel
    Class - 4.8
    Zinc Plated


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Slotted
    Grade
    4.8
    Head Shape
    Mushroom Head
    Leading Standard
    DIN 963
    Length
    70mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M3
    UNSPSC Code
    31161504