Qualfast

M4x10 TX RSD CHEESE HEAD SCREW A2

SKU:

QFT6380855K

MPN:

QFT-638-0855K

£8.38

Ex VAT

£10.06

Inc VAT

OUT OF STOCK

    Overview

    Metric
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    TX
    Grade
    A2
    Head Shape
    Raised Cheese Head
    Leading Standard
    ISO 14583
    Length
    10mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M4
    UNSPSC Code
    31161504