Qualfast

M4x6 SLOTTED CSK SCREW NYLON PA (GR-6.6)

SKU:

QFT6380227B

MPN:

QFT-638-0227B

£8.38

Ex VAT

£10.06

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN ≈963
    Material - Plastic Polyamide (Nylon)
    Class PA 6.6
    Colour - White


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Slotted
    Grade
    PA 6.6
    Head Shape
    Square Head
    Leading Standard
    DIN 963
    Length
    6mm
    Material
    Plastic
    Surface Treatment
    Plain
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M4
    UNSPSC Code
    31161504