Qualfast

M4x8 CROSS RSD CHEESE HEAD SCREW A2

SKU:

QFT6380565H

MPN:

QFT-638-0565H

£8.38

Ex VAT

£10.06

Inc VAT

OUT OF STOCK

    Overview

    Pozi Raised Cheese Head Screw
    Metric
    DIN 7985-Z
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    A2
    Head Shape
    Raised Cheese Head
    Leading Standard
    DIN 7985-H
    Length
    8mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M4
    UNSPSC Code
    31161504