£6.29
Ex VAT
£7.55
Inc VAT
23 Variations Available
Product Details
Product Specification
Metric
NF ≈E25-129
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A2 |
Head Shape | Button Head |
Leading Standard | NF E25-129 |
Length | 25mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161504 |