£0.52
Ex VAT
£0.62
Inc VAT
44 Variations Available
Product Details
Product Specification
Metric Thread
DIN 923
Material Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A1 |
Head Shape | Pan Head |
Leading Standard | DIN 923 |
Length | 8mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161504 |