Qualfast

M6x70 DBL SLOTTED MUSHROOM HEAD SCREW NF BZP (GR-4.8)

SKU:

QFT6380447V

MPN:

QFT-638-0447V

£11.49

Ex VAT

£13.79

Inc VAT

OUT OF STOCK

    Overview

    Metric
    NF E25-129
    Material - Steel
    Class - 4.8


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Slotted
    Grade
    4.8
    Head Shape
    Button Head
    Leading Standard
    NF E25-129
    Length
    70mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M6
    UNSPSC Code
    31161504