Qualfast

M8x30 CROSS RSD CHEESE HEAD SCREW A4

SKU:

QFT6380606K

MPN:

QFT-638-0606K

£63.49

Ex VAT

£76.19

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 7985-Z
    Material - Stainless Steel A4


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    A4
    Head Shape
    Raised Cheese Head
    Leading Standard
    DIN 7985-H
    Length
    30mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M8
    UNSPSC Code
    31161504