Qualfast

M8x35 CROSS RSD CSK SCREW A2

SKU:

QFT6380794M

MPN:

QFT-638-0794M

£22.49

Ex VAT

£26.99

Inc VAT

OUT OF STOCK

    Overview

    Metric
    DIN 966-H
    Material - Stainless Steel A2


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    A2
    Head Shape
    Raised Countersunk Head
    Leading Standard
    DIN 966-H
    Length
    35mm
    Material
    Stainless Steel
    Thread
    Metric Thread
    Thread Direction
    Right
    Thread Size
    M8
    UNSPSC Code
    31161504