SKU:
ECL5532505J
MPN:
NCM120
£31.49
Ex VAT
£37.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This high strength magnet is the ideal tool for attaching, holding or fixing applications.
Available in varying shapes and sizes, they have the versatility to suit any of your needs.
Features and Benefits
• Comprised of Neodymium for holding strength
• An array of shapes and sizes to suit individual needs
• Ideal for attaching, holding or fixing applications
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095619512 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | NCM120 |
Overall Height | 5mm |
Overall Length | 120mm |
Pull Force | 42kg |
Thread Size | 2 x M3 |
Type | Channel Magnet |
UNSPSC Code | 31380000 |
Width | 13.5mm |