£9.19
Ex VAT
£11.03
Inc VAT
16 Variations Available
Product Details
Product Specification
Nickle plated neodymium disc and block magnets Magnetic poles on both faces, supplied in tubes. Maximum working temperature 100°C
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 4mm |
EAN | 5012095603146 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | N803 |
Overall Height | 4mm |
Pull Force | 0.9g/cm³ |
Type | Disc Magnet |
UNSPSC Code | 31380000 |