Qualfast

M12x36x2 MUDGUARD / REPAIR / PENNY WASHER A4

SKU:

QFT6455850E

MPN:

QFT-645-5850E

£47.98

Ex VAT

£57.58

Inc VAT

OUT OF STOCK

    Overview

    Also known as "Mudguard" or "Penny" washers, this range of flat repair washers is constructed from A4 stainless steel. Available in a variety of sizes, each product has a plain finish.


    Features and Benefits
    • A4 stainless steel construction offers higher corrosion resistance, making it suitable for marine applications
    • Available in an array of sizes to suit your specific needs
    • Simple yet effective way of leveling load across a wide area
    • Can also be used to fasten or secure an enlarged or rusted hole


    Typical Applications
    • Marine
    • Construction
    • Engineering


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Diameter
    36mm
    For nom. size
    M12
    Grade
    A4
    Hole Diameter
    12.5mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thickness
    2mm
    UNSPSC Code
    31161807