£20.89
Ex VAT
£25.07
Inc VAT
31 Variations Available
Product Details
Product Specification
Full Pipe Clamps
Metric
A2 Stainless Steel
Attribute | Value |
---|---|
Band Width | 30mm |
Brand | Matlock |
Hole Diameter | 10mm |
Length | 176mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Full Pipe Clamp |
UNSPSC Code | 31162906 |