Matlock

PIPE168 HALF PIPE CLAMPS H.D.GALV

SKU:

MTL6621212B

MPN:

6621212B

£1249.00

Ex VAT

£1498.80

Inc VAT

OUT OF STOCK

    Overview

    Half Pipe Clamps,
    Metric,
    Steel,
    HD GALV (Hot Dip Galvanised)


    Product Specification
    Box Quantity
    1
    Brand
    Matlock
    Hole Diameter
    18mm
    Length
    293mm
    Material
    Steel
    Product Type
    Half Pipe Clamp
    Size
    168mm
    Surface Treatment
    Hot Dip Galvanised
    UNSPSC Code
    31162906