Matlock

PIPE18 FULL PIPE CLAMP A2

SKU:

MTL6621270D

MPN:

6621270D

£5.29

Ex VAT

£6.35

Inc VAT

OUT OF STOCK

    Overview

    Full Pipe Clamps
    Metric
    A2 Stainless Steel


    Product Specification
    Band Width
    20mm
    Brand
    Matlock
    Hole Diameter
    7mm
    Length
    69mm
    Material
    Stainless Steel
    Material Grade
    A2
    Product Type
    Full Pipe Clamp
    UNSPSC Code
    31162906