Matlock

PIPE267 HALF PIPE CLAMPS A2

SKU:

MTL6621223E

MPN:

6621223E

£43.39

Ex VAT

£52.07

Inc VAT

OUT OF STOCK

    Overview

    Half Pipe Clamp,
    Metric,
    A2 Stainless Steel.


    Product Specification
    Box Quantity
    1
    Brand
    Matlock
    Hole Diameter
    22mm
    Length
    400mm
    Material
    Stainless Steel
    Material Grade
    A2
    Product Type
    Half Pipe Clamp
    Size
    267mm
    UNSPSC Code
    31162906