Qualfast

Plain Washers, M27, Steel, Plain

SKU:

QFT6455411E

MPN:

QFT-645-5411E

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Overview

    Manufactured from resilient, bright steel, this range of plain washers are metric sized and are suited for general purpose securing of fasteners. Available in a range of sizes with a plain finish and an A form.


    Features and Benefits
    • Spreads loads even #ly across fasteners to ensure maximum hold
    • Secures fasteners that are under vibratory forces to ensure they do not come unscrewed
    • Available in a range of sizes to suit your requirements
    • Manufactured from steel for durability


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125-1A
    • NEN 2269A
    • ISO 7089


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    ECLASS Code
    23099000
    For nom. size
    M27
    Material
    Steel
    Surface Treatment
    Plain
    UNSPSC Code
    31161807