Qualfast

6-OCSH-40 BLIND CSK RIVET NUT OPEN SER. SHANK ALU (BX-250)

SKU:

QFT6445293A

MPN:

QFT-644-5293A

£46.99

Ex VAT

£56.39

Inc VAT

OUT OF STOCK

    Overview

    Blind Rivet Nut
    Metric
    Aluminium
    Blind Countersunk Rivet Nut With Open Serrated Shank


    Product Specification
    Box Quantity
    1
    Brand
    Qualfast
    Drill Size
    9mm
    Grip range
    1.5 - 4.0mm
    Length
    15.5mm
    Material
    Aluminium
    Product Type
    Blind Rivet Nut Countersunk Open Shank
    Rivet Nut Diameter
    M6
    Surface Treatment
    Plain
    UNSPSC Code
    31162207