SKU:
QFT6445237A
MPN:
QFT-644-5237A
£70.99
Ex VAT
£85.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Cylindrical
Closed With Serrated Shank
Steel Zinc Plated
3 CCH 25
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 11mm |
Grip range | 0.5 - 3.0mm |
Length | 26mm |
Material | Steel |
Product Type | Blind Rivet Nut |
Rivet Nut Diameter | M8 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |