£28.49
Ex VAT
£34.19
Inc VAT
46 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
Aluminium,
Grade 99.5 .
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Head Shape | Round Head |
Length | 8mm |
Material | Aluminium |
Rivet Diameter | 5mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |