£9.24
Ex VAT
£11.09
Inc VAT
37 Variations Available
Product Details
Product Specification
Protection Cover
Metric
Plastic Polyethylene
Protecting Cover For Hexagon Bolts, Screws And Nuts
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Matlock |
Colour | Grey |
Compatable Nut Measurement | M16 |
Cover Diameter | 26mm |
Cover Type | Protecting Cap |
For Use On | Hexagon Bolts Hexagon Nuts Hexagon Screws |
Hex Nut Height | 15.1mm |
Material | Plastic Polyethylene |
Overall Height | 28mm |
UNSPSC Code | 31162806 |