Qualfast

10x200mm HEX HEAD WOODSCREW BZP

SKU:

QFT6332613R

MPN:

QFT-633-2613R

£14.74

Ex VAT

£17.69

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Head Wood Screw
    Steel
    BZP (Bright Zinc Plated)
    ST (Self Tapping)
    DIN 571


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    Grade
    8.8
    Head Shape
    Hexagon
    Leading Standard
    DIN 571
    Length
    200mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    SN = Self-drilling
    Thread Direction
    Right Hand
    Thread Size
    10
    UNSPSC Code
    31161507