Qualfast

12x160mm HEX HEAD WOODSCREWH.D.GALV'

SKU:

QFT6332647S

MPN:

QFT-633-2647S

£21.62

Ex VAT

£25.94

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Head Wood Screw
    Steel
    H.D.GALV (Hot Dip Galvanized
    ST (Self Tapping)
    DIN 571


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon
    Grade
    8.8
    Head Shape
    Hexagon
    Leading Standard
    DIN 571
    Length
    160mm
    Material
    Steel
    Surface Treatment
    Hot Dip Galvanised
    Thread
    SN = Self-drilling
    Thread Direction
    Right Hand
    Thread Size
    12
    UNSPSC Code
    31161507