Qualfast

6x30mm HEX HEAD WOODSCREW A2

SKU:

QFT6332709C

MPN:

QFT-633-2709C

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Head Wood Screw -ST (Self Tapping) - A2 Stainless - DIN 571


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon
    Grade
    50
    Head Shape
    Hexagon
    Leading Standard
    DIN 571
    Length
    30mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    6
    UNSPSC Code
    31161507