Qualfast

M3x16 CROSS CSK SCREW A2

SKU:

QFT6381260J

MPN:

QFT-638-1260J

£40.95

Ex VAT

£49.14

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material - Steel
    ISO 14586 C
    Zinc Plated


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    316
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C ISO 14586 C
    Length
    16mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Forming (for plastics)
    Thread Direction
    Right Hand
    Thread Size
    3
    UNSPSC Code
    31161507