Qualfast

ST3.5x32mm CROSS CSK TAP SCREW A4

SKU:

QFT6360190P

MPN:

QFT-636-0190P

£12.38

Ex VAT

£14.86

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    DIN 7982 C-H
    Material Stainless Steel A4


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Phillips
    Grade
    A4
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C-H
    Length
    32mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    3.5
    UNSPSC Code
    31161507