Qualfast

ST3.9x16mm POZI CSK TAP SCREW BZP

SKU:

QFT6360148F

MPN:

QFT-636-0148F

£4.18

Ex VAT

£5.02

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    DIN 7982 C-Z
    Material - Steel
    Zinc Plated


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Pozi
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C-Z
    Length
    16mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    3.9
    UNSPSC Code
    31161507