Qualfast

ST4.2x9.5mm CROSS CSK TAP SCREW Ni

SKU:

QFT6360123D

MPN:

QFT-636-0123D

£18.38

Ex VAT

£22.06

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    DIN 7972 C-H
    Material - Steel
    Nickel Plated


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Phillips
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C-H
    Length
    9.5mm
    Material
    Steel
    Surface Treatment
    Black Zinc Plated
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    4.2
    UNSPSC Code
    31161507