Qualfast

ST6.3x50mm POZI CSK TAP SCREW A2

SKU:

QFT6360183W

MPN:

QFT-636-0183W

£16.49

Ex VAT

£19.79

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    DIN 7982 C-Z
    Material Stainless Steel A2


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Pozi
    Grade
    316
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C-Z
    Length
    50mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    6.3
    UNSPSC Code
    31161507