Qualfast

M10x8 SKT SET SCREW - PLAIN CUP BZP (GR-45H) (14.9)

SKU:

QFT6025218L

MPN:

6025218L

£14.38

Ex VAT

£17.26

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Socket Set Screw, Metric
    Steel - BZP - Grade 14.9
    Cup Point
    DIN 916


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    45H
    Length
    8mm
    Material
    Steel
    Point Type
    Cup Point
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M10
    UNSPSC Code
    31161505