Qualfast

M12x55 SKT SET SCREW - PLAIN CUP A2

SKU:

QFT6025381S

MPN:

6025381S

£91.49

Ex VAT

£109.79

Inc VAT

OUT OF STOCK

    Overview

    Socket Set Screw,
    Metric,
    A2 Stainless Steel,
    Grade 70,
    Cup Point,
    DIN 916.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    A2
    Length
    55mm
    Material
    Stainless Steel
    Point Type
    Plain Cup Point
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M12
    UNSPSC Code
    31161505