Qualfast

M16x100 SKT SET SCREW FLAT POINT (GR-45H) (14.9)

SKU:

QFT6023512M

MPN:

6023512M

£36.75

Ex VAT

£44.10

Inc VAT

OUT OF STOCK

    Overview

    High tensile alloy steel. Grade 14.9.


    Flat Point
    For use where parts are frequently reset. This style of point causes the least
    amount of damage to the component it locks on to. Can be used against hardened shafts, preferably with a ground flat for improved surface contact. Ideal for use as an adjusting screw and in thin wall thicknesses and on soft plugs.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    45H
    Length
    100mm
    Material
    Steel
    Point Type
    Flat Point
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M16
    UNSPSC Code
    31161505