£5.49
Ex VAT
£6.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Hexagon Socket Plug Screw
Metric Fine
A4 Stainless Steel
DIN 908
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A4 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M24 |
UNSPSC Code | 31161505 |