Qualfast

M3x20 SKT SET SCREW - PLAIN CUP A4

SKU:

QFT6025403J

MPN:

6025403J

£18.38

Ex VAT

£22.06

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Socket Set Screw, Metric
    A4 Stainless - Grade 70
    Cup Point
    DIN 916


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    316
    Length
    20mm
    Material
    Stainless Steel
    Point Type
    Plain Cup Point
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M3
    UNSPSC Code
    31161505