£7.49
Ex VAT
£8.99
Inc VAT
34 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw, Metric
Steel - BZP - Grade 14.9
Cup Point
DIN 916
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Length | 30mm |
Material | Steel |
Point Type | Cup Point |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161505 |